Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 13670
Zoro # G1907792
product price: $25.39
/pk 10, $2.54/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 13670
- Zoro # G1907792
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,80 Grit,AO,4 x 24",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,AO,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cylindrical Grinding Wheel, 16x1x5, AO, 60G (66253464837)
- DICO Dico 7100962 Rouge Buffing Compound for Use with Buffing Wheels; White - Brick (7100962)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252417)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 7/8" (50515)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Aluminum Oxide, KK711X (75634)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- VSM Abrasive Belt, 240 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 240 Grit, Very Fine, KK711X, Brown (96491)
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 120 Grit, Fine, Ceramic, XK870X, Red (283043)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (300452)
- VSM Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide (121332)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, 947A, Maroon (7010325801)
- Vsm Coated Sanding Belts