Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown
Mfr # 9292
Zoro # G1891193
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 75"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 9292
- Zoro # G1891193
- UPC # 00662558001887
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Abrasive Belt,80 Grit,AO,37 x 75",PK2 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,AO,37 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Aluminum Oxide (12098)
- WEILER .075" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length (26902)
- NORTON ABRASIVES CutOff Wheel, Gemini, 3"x.125"x3/8" (66243510651)
- 3M 2" 120G WHITE BRISTLE DISC - EA (3M18733)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Zirconia, ZK713X (202902)
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307883)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- VSM Abrasive Belt, 180 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 180 Grit, Very Fine, CK721X, Black (91736)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- VSM Abrasive Belt, 120 Grit, SC, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Silicon Carbide (215038)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072765601)
- Vsm Coated Sanding Belts