Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown
Mfr # 133661
Zoro # G1907320
product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 75"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 133661
- Zoro # G1907320
- UPC # 00662558002297
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Abrasive Belt,80 Grit,AO,37 x 75",PK2 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,AO,37 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47163)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD3036)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136181)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P80 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775312)
- VSM Abrasive Belt, 40 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 40 Grit, Coarse, Ceramic, XK870X (307838)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- VSM Abrasive Belt, 320 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 320 Grit, Extra Fine, CK721X, Black (71026)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (96171)
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Ceramic, XK870X, Red (284510)
- Vsm Coated Sanding Belts