Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide
Mfr # 1707
Zoro # G1909597
product price: $74.85
/pk 10, $7.48/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 132"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1707
- Zoro # G1909597
- UPC # 00662558017550
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 132" |
Details
Item | Abrasive Belt,80 Grit,AO,3 x 132",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,AO,3 x 132 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843198)
- PFERD 4" x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 27 (63102)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (00076308896652)
- ROBERT LARSON 6000 Grit Water Stone (705-2010)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (80874)
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X (108013)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (101690)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- Vsm Coated Sanding Belts