Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown
Mfr # 107732
Zoro # G1903769
$62.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 107732
- Zoro # G1903769
- UPC # 00662558006585
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 25" |
Length | 60" |
Details
Item | Abrasive Belt,80 Grit,AO,25 x 60",PK2 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,AO,25 x 60 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Straight Wire Tube Brush DSDS, 3/4" (0005105400)
- PORTER-CABLE 2-1/2" x 14" AO 100g belt 5 pack (712401005)
- NORTON ABRASIVES SAND DISC 5"" XF320G 50PK (7660768322)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, AO, 60G, White (07660788281)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK5, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67672)
- VSM Abrasive Belt, 40 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (306287)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- VSM Abrasive Belt, 80 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Aluminum Oxide (25575)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 60 Grit, Medium, Zirconia, ZK713X (214645)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (11198)
- PFERD Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide (49378)
- Vsm Coated Sanding Belts