Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 80 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 1674
Zoro # G1909402
product price: $29.01
/pk 10, $2.90/ea
$29.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1674
- Zoro # G1909402
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 60" |
Details
Item | Abrasive Belt,80 Grit,AO,2 x 60",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,AO,2 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C116BDC)
- SPECIALTY DIAMOND 1-1/2 Inch x 30 Inch Aluminum Oxide Sanding Belt, 60 Grit, PK 10 (HPG60-10)
- NORTON ABRASIVES Grinding Segment, 11-1/4" x 2-1/4" x 6" (69936699709)
- 3M Surface Conditioning Disc, 7", Grit A Coarse, Brown (48011-00751)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Silicon Carbide (55258)
- VSM Abrasive Belt, 600 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 600 Grit, Ultra Fine, Silicon Carbide (103446)
- VSM Abrasive Belt, 40 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Ceramic, XK870X (286980)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (13574)
- VSM Abrasive Belt, 50 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1423)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718708)
- Vsm Coated Sanding Belts