Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 2-1/2x48", PK10, Coated, 2-1/2" W, 48" L, 80 Grit, Medium, Aluminum Oxide
Mfr # 71886
Zoro # G1888971
product price: $32.19
/pk 10, $3.22/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 71886
- Zoro # G1888971
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 48" |
Details
Item | Abrasive Belt,80 Grit,AO,2-1/2x48",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,AO,2-1/2x48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Deburring 12in.x2in. (66261055243)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775470)
- ZORO SELECT Quick Change Disc, 1-1/2" dia., 60 Grit (05539554453)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- VSM Abrasive Belt, 50 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 50 Grit, Coarse, Ceramic, Red (283308)
- VSM Abrasive Belt, 36 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 36 Grit, Very Coarse, Aluminum Oxide (206481)
- VSM Abrasive Belt, 100 Grit, Zirc, 25 x 48", PK2, Coated, 25" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (111413)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- VSM Abrasive Belt, 40 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 40 Grit, Coarse, KK711X, Brown (1242)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 40, Coated, 3/4" W, 20-1/2" L, 40 Grit, Ceramic, Predator, Yellow (71-007020503)
- Vsm Coated Sanding Belts