Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Aluminum Oxide
Mfr # 12098
Zoro # G1906182
product price: $129.40
/pk 10, $12.94/ea
Free Shipping & Returns
$129.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 10"
- Length 70-1/2"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 12098
- Zoro # G1906182
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 10" |
Length | 70-1/2" |
Details
Item | Abrasive Belt,80 Grit,AO,10x70-1/2",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,AO,10x70-1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Medium, PK 2 (9090)
- CHICAGO PNEUMATIC SANDING BELT 10PC SET 60GRIT 3/8"X13" (CP8940169003)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 320 Grit (7100143208)
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 80 Grit, Medium, Silicon Carbide, Black (14546)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- VSM Abrasive Belt, 40 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Ceramic, XK870X (291284)
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- VSM Abrasive Belt, 120 Grt, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (290866)
- VSM Abrasive Belt, 24 Grit, AO, 52 x 75", PK2, Coated, 52" W, 75" L, 24 Grit, Extra Coarse, Aluminum Oxide (81143)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Coarse, Aluminum Oxide, R215 Metalite (78072721995)
- Vsm Coated Sanding Belts