Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 1650
Zoro # G1909323
product price: $17.49
/pk 10, $1.75/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 42"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1650
- Zoro # G1909323
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,80 Grit,AO,1 x 42",PK10 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Medium |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,AO,1 x 42 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.062"x1/4" (66243411395)
- 3M Sanding Belt, Coated, 1 1/2 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010326156)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 40 (08834130642)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- VSM Abrasive Belt, 180 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 180 Grit, Very Fine, Aluminum Oxide (102050)
- VSM Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide (2791)
- VSM Abrasive Belt, 36 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 36 Grit, Very Coarse, Ceramic, Red (307836)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Zirconia (82806)
- VSM Abrasive Belt, 150 Grit, SC, 3 x 120", PK10, Coated, 3" W, 120" L, 150 Grit, Very Fine, Silicon Carbide (222305)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Ceramic Oxide (49545)
- Vsm Coated Sanding Belts