Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 280 Grit, Medium, Aluminum Oxide, Brown
Mfr # 219985
Zoro # G1912692
$16.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 280
- Grade Medium
Product Information
- Brand Vsm
- MFR # 219985
- Zoro # G1912692
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,80 Grit,AO,1 x 42",PK10 |
Abrasive Type | Coated |
Grit | 280 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 Grit,AO,1 x 42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Disc Backup Pad, 4 1/2 in Dia, PK10 (88655)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442932)
- CLESCO 2" X 2" Sanding Sleeve 9 Pack Assortment (SS-032032-9PK)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, Type 27, 5" dia. (66252838457)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide (110095)
- VSM Abrasive Belt, 100 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (286050)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (282798)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (291034)
- VSM Abrasive Belt, 80 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (80542)
- VSM Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red (284077)
- VSM Abrasive Belt, 120 Grt, Zrc, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (256455)
- Vsm Coated Sanding Belts