Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 6352
Zoro # G1888107
product price: $13.21
/pk 10, $1.32/ea
$13.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 30"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 6352
- Zoro # G1888107
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Abrasive Belt,80 Grit,AO,1 x 30",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,AO,1 x 30 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING AlumiNext Sandpaper Remove Super Sponge, 80 Medium Grit (7300)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 80 Grit (08834180308)
- NORTON CO PSA Sanding Disc, Fine Grade, 220Grit, PK25 (63642506178)
- WEILER Dually 4-1/2" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79801)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (212663)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (287799)
- VSM Abrasive Belt, 36G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 36 Grit, Very Coarse, Zirconia (80575)
- VSM Abrasive Belt, 80 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (284177)
- VSM Abrasive Belt, 100 Grt, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Ceramic, XK870X, Red (289897)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727944)
- Vsm Coated Sanding Belts