Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 75634
Zoro # G1889209
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 21"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 75634
- Zoro # G1889209
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 21" |
Details
Item | Abrasive Belt,80 Grit,AO,1 x 21",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 Grit,AO,1 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- WEILER Double Spiral Brush, Power, 1.25"dia. (91179)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Blaze (69957345985)
- VSM Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide (128448)
- VSM Abrasive Belt, 50 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 50 Grit, Coarse, Aluminum Oxide (62740)
- VSM Abrasive Belt, 120 Grt, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Ceramic, XK870X, Red (306245)
- VSM Abrasive Belt, 120 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Silicon Carbide (212500)
- VSM Abrasive Belt, 100 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 100 Grit, Fine, Aluminum Oxide, Brown (17997)
- VSM Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide (2791)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- Vsm Coated Sanding Belts