Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red
Mfr # 284077
Zoro # G1916341
product price: $19.89
/pk 20, $0.99/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 284077
- Zoro # G1916341
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrasive Belt,80 G,Cer,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 G,Cer,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" Crimped Wire Wheel - Narrow Face - .014 SS Wire, 5/8-11 Thread (80366)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium (23324)
- WEILER 3/8" Power Tube Brush, .006" Steel Wire Fill, 2-1/16" Brush Length (21232)
- ALC Window Lens, 12" x 24", 3/32" Thick (40251)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X (286225)
- VSM Abrasive Belt, 400 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 400 Grit, Extra Fine, Aluminum Oxide (230210)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (102980)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (281943)
- VSM Abrasive Belt, 24 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 24 Grit, Extra Coarse, Ceramic, Red (307835)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- Vsm Coated Sanding Belts