Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 G, Cer, 2-1/2 x 48", PK10, Coated, 2-1/2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 286981
Zoro # G1916962
product price: $41.34
/pk 10, $4.13/ea
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2-1/2"
- Length 48"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 286981
- Zoro # G1916962
- UPC # 00662558008206
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 48" |
Details
Item | Abrasive Belt,80 G,Cer,2-1/2 x 48",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,80 G,Cer,2-1/2 x 48 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 80G (11131)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45285)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia No Vacuum Holes PSA/Adhesive Back Sanding Pad Replaces Porter Cable 16000 (RSP39)
- HHIP 6 X 1/8 X 3/4 X 1-1/4" 100% 6A2C 150 Grit Plain Diamond Wheel (2403-6750)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black (17788)
- VSM Abrasive Belt, 50 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307883)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Zirconia, ZK713X (84659)
- VSM Abrasive Belt, 220 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 220 Grit, Very Fine, Aluminum Oxide (2131)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (89155)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- Vsm Coated Sanding Belts