Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 80 G, Cer, 1-1/2 x 72", PK10, Coated, 1-1/2" W, 72" L, 80 Grit, Medium, Ceramic, XK870X
Mfr # 283041
Zoro # G1915860
product price: $40.19
/pk 10, $4.02/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1-1/2"
- Length 72"
- Grit 80
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 283041
- Zoro # G1915860
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 72" |
Details
Item | Abrasive Belt,80 G,Cer,1-1/2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 80 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,80 G,Cer,1-1/2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P60 Grit (05539510947)
- PFERD 1/2" Banded Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (83007)
- WIDIA Carbide Bur, Ball, 3/16 In (M41328)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- VSM Abrasive Belt, 240 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 240 Grit, Very Fine, Aluminum Oxide (130216)
- VSM Abrasive Belt, 220 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 220 Grit, Very Fine, KK711X, Brown (103747)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Zirconia, ZK713X (87187)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- VSM Abrasive Belt, 150 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 150 Grit, Very Fine, Aluminum Oxide (72364)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727231)
- Vsm Coated Sanding Belts