Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 600 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 600 Grit, Ultra Fine, Silicon Carbide
Mfr # 107643
Zoro # G1903708
product price: $34.57
/pk 10, $3.46/ea
$34.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 600
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 107643
- Zoro # G1903708
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,600 Grit,SC,4 x 36",PK10 |
Abrasive Type | Coated |
Grit | 600 |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,600 Grit,SC,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx25)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M PSA Cloth Disc 348D, 15inxNH 60 X-weight (348D)
- VSM Abrasive Belt, 80 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Ceramic, XK870X (282057)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (204426)
- VSM Abrasive Belt, 36 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (282796)
- VSM Abrasive Belt, 80 Grit, AO, 10x70-1/2", PK10, Coated, 10" W, 70-1/2" L, 80 Grit, Medium, Aluminum Oxide (12098)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- VSM Abrasive Belt, 40 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Aluminum Oxide (72041)
- Vsm Coated Sanding Belts