Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 600 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 600 Grit, Ultra Fine, Silicon Carbide
Mfr # 101648
Zoro # G1902439
product price: $39.15
/pk 10, $3.92/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 72"
- Grit 600
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 101648
- Zoro # G1902439
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Abrasive Belt,600 Grit,SC,2 x 72",PK10 |
Abrasive Type | Coated |
Grit | 600 |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,600 Grit,SC,2 x 72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Diamond Cloth 674W, 120 Mesh Roloc 2 in, (674W)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31061)
- DIABLO 6" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0600)
- DIABLO Steel Demon 4-1/2" Type 1 Metal Cut-O (DBDS45045101F)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- VSM Abrasive Belt, 120 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 120 Grit, Fine, Silicon Carbide (66247)
- VSM Abrasive Belt, Coated, 2-1/2x60, 60 Grit (317045)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Ceramic, Red (283656)
- VSM Abrasive Belt, 36 Grt, Ceramic, 1x132", PK10, Coated, 1" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (283802)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 60", PK3, Coated, 37" W, 60" L, 80 Grit, Medium, Aluminum Oxide, Brown (65683)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Silicon Carbide (200840)
- Vsm Coated Sanding Belts