Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 600 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 600 Grit, Ultra Fine, CK721X
Mfr # 203280
Zoro # G1910653
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2-1/2"
- Length 72"
- Grit 600
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 203280
- Zoro # G1910653
- UPC # 00662558002457
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 72" |
Details
Item | Abrasive Belt,600 Grit,SC,2-1/2x72",PK10 |
Abrasive Type | Coated |
Grit | 600 |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,600 Grit,SC,2-1/2x72 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Cabinet Floor, Length: 42" (201338)
- DYNABRADE EyeletSandStar, 3"dia., AO, 80G (93558)
- METABO Grinding Wheel, T27, A24R, 9"X1/4"X5/8"-11 (655784000)
- GLOBAL INDUSTRIAL United Abrasives - Sait 23105 Cut Off Wheel Type 1 A60S 6 x .045 x 5/8 60 Grit Aluminum Oxide (B2232905)
- VSM Abrasive Belt, 180 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, KK711X, Brown (83860)
- VSM Abrasive Belt, 80 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Aluminum Oxide (25575)
- VSM Abrasive Belt, 40 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 40 Grit, Coarse, Ceramic, XK870X (291426)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (127056)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 120 Grit, Fine, Ceramic, 947A, Orange (7010360597)
- Vsm Coated Sanding Belts