Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 600 Grit, SC, 1 x 42", PK10, Coated, 1" W, 42" L, 600 Grit, Ultra Fine, Silicon Carbide
Mfr # 208624
Zoro # G1911231
product price: $16.67
/pk 10, $1.67/ea
$16.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 600
- Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 208624
- Zoro # G1911231
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,600 Grit,SC,1 x 42",PK10 |
Abrasive Type | Coated |
Grit | 600 |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,600 Grit,SC,1 x 42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, SC, PK100 (66254487396)
- METABO Flap Disc 4 1/2" Flapper Plus 80 5/8"-11 T27 Fiberglass (629473000)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344422)
- VSM Abrasive Belt, 180 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 180 Grit, Very Fine, Aluminum Oxide (10564)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Aluminum Oxide (14019)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Zirconia, ZK713X (106932)
- VSM Abrasive Belt, 60 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (102980)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- VSM Abrasive Belt, 100 G, Cer, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Ceramic, XK870X, Red (282235)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7000119455)
- Vsm Coated Sanding Belts