Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 600 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 600 Grit, Ultra Fine, Silicon Carbide
Mfr # 104245
Zoro # G1903172
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 30"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 104245
- Zoro # G1903172
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Abrasive Belt,600 Grit,SC,1 x 30",PK10 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 600 |
Grade | Ultra Fine |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,600 Grit,SC,1 x 30 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS $5" STD BACKING PLATE (EE4405)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 5/8-11" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10450272)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK20 (07660768167)
- TANIS BRUSH Hand Tube Brush, .014, Nylon, 1" dia., S (06034)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 220 Grit, Very Fine, Silicon Carbide (200840)
- VSM Abrsive Belt, 220 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 220 Grit, Very Fine, KK711X (49726)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Aluminum Oxide, KK711X (228760)
- VSM Abrasive Belt, 60 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, Ceramic, Red (283082)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 60 Grit, Coarse, Zirconia, ZK713X (105858)
- ARC ABRASIVES Benchstand Belt, Coated, 2 in W, 72 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-020072008)
- Vsm Coated Sanding Belts