Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grt, SC, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, CK721X, Black
Mfr # 55452
Zoro # G1887641
product price: $16.99
/pk 20, $0.85/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 55452
- Zoro # G1887641
- UPC # 00662558013453
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrasive Belt,60 Grt,SC,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grt,SC,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO M-21 Screw Lock Type Wheel Adapter with Shank (M-21)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 5/16" x 3/4" x 1/4" Ext. Shank - SH-2L6 (26162)
- 3M Cloth Belt 577F, 37inx75 in 80 YF-weight (7010308494)
- SHAVIV Deburring Tool, Plastic, HSS, UB2 Series (155-29081)
- VSM Abrasive Belt, 36 G, Cer, 1-1/2 x 60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Ceramic (283690)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (96171)
- VSM Abrasive Belt, 50 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Zirconia, ZK713X (113166)
- VSM Abrasive Belt, 240 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (13514)
- VSM Abrasive Belt, 36 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (61135)
- Vsm Coated Sanding Belts