Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 283226
Zoro # G1916070
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/8"
- Length 13"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 283226
- Zoro # G1916070
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,60 Grt,Ceramc,3/8x13",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grt,Ceramc,3/8x13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 120 (A017145)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160777)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK100 (66254487397)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (2792)
- VSM Abrasive Belt, 24 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 24 Grit, Extra Coarse, KK711X (207867)
- VSM Abrasive Belt, 80 Grit, Ceramic, 4x36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Ceramic, XK870X (286181)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Ceramic, Red (282851)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- VSM Abrsive Belt, 40 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 40 Grit, Coarse, Ceramic (291129)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Ceramic Oxide (49546)
- Vsm Coated Sanding Belts