Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 286335
Zoro # G1916840
original price:
$18.23
13% off
new price: $15.69
/pk 20, $0.78/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 18"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 286335
- Zoro # G1916840
- UPC # 00662558014603
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 18" |
Details
Item | Abrasive Belt,60 Grt,Ceramc,1/4x18",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grt,Ceramc,1/4x18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Type 29 60 Grit Metal Grinding Edge Flap Disc (969281)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 36G, PK10 (7000120240)
- DEDECO SUNBURST 3" EZLOC BRUSHES DARK GREEN 50 GRIT (A/O) 10/BX (1869)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728590)
- VSM Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Zirconia, Blue (204132)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X (108013)
- VSM Abrasive Belt, 80 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 80 Grit, Medium, Ceramic, XK870X (307899)
- VSM Abrasive Belt, 60 Grit, AO, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Aluminum Oxide (25826)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 60 Grit, Medium, Ceramic, XK870X (307238)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727570)
- Vsm Coated Sanding Belts