Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown
Mfr # 1520
Zoro # G1909439
product price: $16.59
/pk 20, $0.83/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3/4"
- Length 20-1/2"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1520
- Zoro # G1909439
- UPC # 00662558013729
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Abrasive Belt,60 Grt,AO,3/4x20-1/2",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grt,AO,3/4x20-1/2 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Expanding Drum, 3x3in, 3000 RPM, 1/2 in. (45123)
- 3M Hook-and-Loop Film Disc, 150 Grit, PK50 (7010361562)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X (136637)
- DIABLO PSA Sanding Disc, 5", 60G, PK50 (DCD050060P50G)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Aluminum Oxide (8812)
- VSM Abrasive Belt, 120 Grt, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Ceramic, XK870X, Red (300452)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 400 Grit, Extra Fine, Aluminum Oxide (117843)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (235116)
- VSM Abrasive Belt, 400 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 400 Grit, Very Fine, Aluminum Oxide (101787)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 80 Grit, Medium, Zirconia, ZK713X (108013)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727695)
- Vsm Coated Sanding Belts