Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X
Mfr # 127056
Zoro # G1906611
product price: $22.05
/pk 10, $2.21/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 21"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 127056
- Zoro # G1906611
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 21" |
Details
Item | Abrasive Belt,60 Grit,Zirc,3 x 21",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Zirc,3 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1 1/2" X 3" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-024048-050A)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13243)
- NAMPOWER BRUSH NAMPOWER ADD8018180 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 180 Grit (ADD8018180)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 5"x.040"x7/8" (07660701618)
- VSM Abrasive Belt, 600 Grit, SC, 37 x 60", PK2, Coated, 37" W, 60" L, 600 Grit, Ultra Fine, Silicon Carbide (103446)
- VSM Abrasive Belt, 240 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 240 Grit, Very Fine, KK711X, Brown (96491)
- VSM Abrasive Belt, 60 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Zirconia, ZK713X (114318)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- VSM Abrasive Belt, 80 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (113187)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 180 Grit, Very Fine, Silicon Carbide (8958)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282778)
- Vsm Coated Sanding Belts