Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 60 Grit, Coarse, Zirconia, ZK713X
Mfr # 105858
Zoro # G1903461
product price: $36.19
/pk 10, $3.62/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 60"
- Grit 60
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 105858
- Zoro # G1903461
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 60" |
Details
Item | Abrasive Belt,60 Grit,Zirc,2 x 60",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,Zirc,2 x 60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x .045" x 7/8" Ulticut Premium Thin Cut-Off Wheel (AU3-10600351)
- WEILER Single Spiral Tube Brush, Power, 0.375"dia (91012)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- WESTWARD Burr, Disposable, Pk10 (3VB48)
- VSM Abrasive Belt, 320 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (113032)
- VSM Abrasive Belt, 60 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (282800)
- VSM Abrasive Belt, 240 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (140162)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (13574)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- VSM Abrasive Belt, 40 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 40 Grit, Coarse, Zirconia, ZK713X (127054)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- Vsm Coated Sanding Belts