Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X
Mfr # 101690
Zoro # G1902542
product price: $13.07
/pk 20, $0.65/ea
$13.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/4"
- Length 24"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 101690
- Zoro # G1902542
- UPC # 00662558011251
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 24" |
Details
Item | Abrasive Belt,60 Grit,Zirc,1/4x24",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Zirc,1/4x24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 80, TR (66623335427)
- WEILER Knot Bevel Brush 4-1/2", .020" Stainless Steel Fill, 5/8"-11 UNC Nut (13486)
- WEILER Wolverine 6" Crimped .014" , Medium Face, 5/8"-1/2" Arbor Hole (36203)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (69934)
- VSM Abrasive Belt, 120 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Aluminum Oxide (32717)
- VSM Abrasive Belt, 220 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 220 Grit, Very Fine, Aluminum Oxide (10607)
- VSM Abrasive Belt, 24 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 24 Grit, Extra Coarse, KK711X (257993)
- VSM Abrasive Belt, 80 Grit, Ceramic, 25x60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (282758)
- VSM Abrasive Belt, 80 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (87252)
- VSM Abrasive Belt, 80 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Aluminum Oxide (1707)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 40 Grit, Extra Coarse, Ceramic, R981 SG, Red (78072766018)
- Vsm Coated Sanding Belts