Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X
Mfr # 81879
Zoro # G1889717
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 81879
- Zoro # G1889717
- UPC # 00662558011213
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Abrasive Belt,60 Grit,Zirc,1/2x24",PK20 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 60 |
Grade | Medium |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Zirc,1/2x24 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Aluminum Oxide, Coarse, 4 lb. (40096)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105649)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- NORTON ABRASIVES Diamd Trung n Dresng Tool, BC, 1/4, 0.0015" (66260195001)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X (202538)
- VSM Abrasive Belt, 120 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Ceramic, XK870X (284178)
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (289401)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- VSM Abrasive Belt, 120 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (69855)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728935)
- Vsm Coated Sanding Belts