Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 60 Grit, Medium, Zirconia, ZK713X
Mfr # 136637
Zoro # G1907707
product price: $12.77
/pk 10, $1.28/ea
$12.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 21"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 136637
- Zoro # G1907707
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 21" |
Details
Item | Abrasive Belt,60 Grit,Zirc,1 x 21",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Zirconia |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Zirc,1 x 21 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc, 7" dia., Grit 40, 5/8"-11, T27 (629477000)
- PFERD Microabrasive Silicate Tube Brush - .135 Dia., 4" OAL (84077)
- NORTON ABRASIVES Flap Wheel, Non-Woven, AO, 3x1x1/4 Shnk, VFN (66261051719)
- UNITED ABRASIVES/SAIT SAIT 06556 Carbon Steel Bench Wire Wheels 8" Dia x .014" Wire Size x 5/8"Arbor, Wide (1") Face Width, 1-Pack (06556)
- VSM Abrasive Belt, 240 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 240 Grit, Very Fine, KK711X, Brown (145920)
- VSM Abrsive Belt, 60 G, Cer 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, Ceramic (282086)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- VSM Abrsive Belt, 100 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Aluminum Oxide (1793)
- VSM Abrsive Belt, 120 G, Zirc, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Zirconia, Blue (96152)
- VSM Abrasive Belt, 600 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 600 Grit, Ultra Fine, Silicon Carbide (97154)
- 3M CUBITRON Cloth Belt, Coated, 1 in W, 30 in L, 80 Grit, Medium, Ceramic, 947A, Orange (7010294445)
- Vsm Coated Sanding Belts