Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black
Mfr # 100554
Zoro # G1902378
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Silicon Carbide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 100554
- Zoro # G1902378
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,60 Grit,SC,4 x 24",PK10 |
Abrasive Type | Coated |
Abrasive Material | Silicon Carbide |
Grit | 60 |
Grade | Medium |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,SC,4 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41362)
- WEILER 2" Dia Crimped Wire Wheel, .0104" Fill, 1/2" Arbor Hole (16853)
- MIRKA Pad Protector, 6"x.12"Grip, 67H, PK5 (9956)
- DIABLO METAL GRIND DISC 4""X5/8"" (DBD040250701F)
- VSM Abrasive Belt, 36 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Zirconia (113426)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 80 Grit, Medium, Silicon Carbide (2751)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- VSM Abrasive Belt, 240 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Aluminum Oxide (253568)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 320 Grit, Extra Fine, Silicon Carbide (104937)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- Vsm Coated Sanding Belts