Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide
Mfr # 21279
Zoro # G1911758
Free Shipping & Returns
$93.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 106"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 21279
- Zoro # G1911758
- UPC # 00662558020727
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 106" |
Details
Item | Abrasive Belt,60 Grit,SC,4 x 106",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,SC,4 x 106 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1" X 2" With 1/4" Shank Sanding Drum Nut Lock Type (SD-016032-04NL)
- SHAVIV Deburring Tool Set, Aluminum, Hi Speed Stl (155-00019)
- 3M Cloth Sheet, 11" L x 9" W, P60 Grit, PK50 (7000000360)
- FLEX-HONE TOOL BC114400 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC114400)
- VSM Abrasive Belt, 100 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Ceramic, XK870X, Red (284509)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Silicon Carbide, Black (13051)
- VSM Abrasive Belt, 40 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 40 Grit, Coarse, Zirconia, ZK713X (90979)
- VSM Abrasive Belt, 120 Grit, Zirc, 3x132", PK10, Coated, 3" W, 132" L, 120 Grit, Fine, Zirconia, ZK713X (95856)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, KK711X (9073)
- VSM Abrasive Belt, 60 Grit, AO, 6 x 60", PK10, Coated, 6" W, 60" L, 60 Grit, Medium, Aluminum Oxide, KK711X (54832)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (119525)
- Vsm Coated Sanding Belts