Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Silicon Carbide
Mfr # 101649
Zoro # G1902518
product price: $15.33
/pk 20, $0.77/ea
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 24"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 101649
- Zoro # G1902518
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Abrasive Belt,60 Grit,SC,1/2 x 24",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,SC,1/2 x 24 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Norzon III, 14"x.125"x1" (66253363694)
- CONTINENTAL ABRASIVES SH-5 Double Cut Flame Shape Tungsten Carbide Burr 6" Shank (CB-SH5DL6)
- HTI Mini HOOK AND LOOP Orange Foam Pad - 3.5" (HB-32)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- VSM Abrasive Belt, 320 Grit, AO, 4 x 118", PK10, Coated, 4" W, 118" L, 320 Grit, Extra Fine, Aluminum Oxide (29623)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 180 Grit, Very Fine, Aluminum Oxide (227033)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Aluminum Oxide (8812)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Silicon Carbide (55258)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 36 Grit, Very Coarse, KK711X (212706)
- VSM Abrasive Belt, 120 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 120 Grit, Fine, Aluminum Oxide (117477)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X (213889)
- Vsm Coated Sanding Belts