Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Silicon Carbide
Mfr # 125204
Zoro # G1906438
product price: $14.21
/pk 20, $0.71/ea
$14.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 18"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 125204
- Zoro # G1906438
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Abrasive Belt,60 Grit,SC,1/2 x 18",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,SC,1/2 x 18 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" double row diamond cup grinding wheel (DW4772)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TS, PK100 (71-31449K)
- TOUGH GUY Condenser, 5/8" Dia, 12 24 (M) Thread, L 6 (3HGZ1)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal DR (36158)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 60 Grit, Medium, Silicon Carbide (21279)
- VSM Abrasive Belt, 80 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (80874)
- VSM Abrasive Belt, 150 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 150 Grit, Very Fine, Aluminum Oxide (83156)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- VSM Abrasive Belt, 50 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 50 Grit, Coarse, Ceramic, XK870X (287208)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 777F, Orange (7000118386)
- Vsm Coated Sanding Belts