Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Silicon Carbide
Mfr # 201021
Zoro # G1909929
product price: $13.35
/pk 20, $0.67/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2"
- Length 12"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 201021
- Zoro # G1909929
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Abrasive Belt,60 Grit,SC,1/2 x 12",PK20 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Series | CK721X |
Color | Black |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,SC,1/2 x 12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- DYNABRADE Disc, 5"dia., Non-Vac, 80G0, PK100 (79941)
- DEWALT 4-1/2" x 5/8"-11 36g type 29 HP flap disc (DW8311)
- DEWALT 4-1/2" x 7/8" 40g XP flap disc (DW8250)
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x24", PK10, Coated, 3" W, 24" L, 80 Grit, Medium, Ceramic, XK870X (282798)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Zirconia, ZK713X (87187)
- VSM Abrasive Belt, 40 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Aluminum Oxide (72041)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (290980)
- VSM Abrasive Belt, 36 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (84672)
- VSM Abrasive Belt, 80 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286384)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (110179)
- Vsm Coated Sanding Belts