Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 300451
Zoro # G1885237
product price: $40.99
/pk 10, $4.10/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 24"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 300451
- Zoro # G1885237
- UPC # 00400010744749
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Abrasive Belt,60 Grit,Ceramic,4x24",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Ceramic,4x24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Knotted Drill End Brush, 1 in., Coarse (76202)
- ARC ABRASIVES Qlok-R Za/Y 2In 50 (31720)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-002501)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P220-Grit, PK 25 (49218)
- VSM Abrasive Belt, 24 Grt, Ceramic, 4x132", PK10, Coated, 4" W, 132" L, 24 Grit, Extra Coarse, Ceramic, Red (282202)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 400 Grit, Extra Fine, Aluminum Oxide (2223)
- VSM Abrasive Belt, 80 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (89155)
- VSM Abrasive Belt, 36 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (282683)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- VSM Abrasive Belt, 180 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 180 Grit, Very Fine, Aluminum Oxide (10564)
- Vsm Coated Sanding Belts