Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 282800
Zoro # G1915720
product price: $26.49
/pk 10, $2.65/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282800
- Zoro # G1915720
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 18" |
Details
Item | Abrasive Belt,60 Grit,Ceramic,3x18",PK10 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 60 |
Grade | Medium |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,Ceramic,3x18 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35641)
- FLEX-HONE TOOL BC212800AO FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC212800AO)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 5"x3/64"x7/8" (11H052)
- HHIP 6 X 1/16 X 1-1/4" D1A1 Diamond Wheel (2400-6062)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X (202538)
- VSM Abrasive Belt, 60 Grit, SC, 1/2 x 12", PK20, Coated, 1/2" W, 12" L, 60 Grit, Medium, Silicon Carbide (201021)
- VSM Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide (128448)
- VSM Abrasive Belt, 80 Grt, Ceramic, 3x132", PK10, Coated, 3" W, 132" L, 80 Grit, Medium, Ceramic, XK870X (282057)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Aluminum Oxide, KK711X (75634)
- VSM Abrasive Belt, 240 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (125197)
- WALTER SURFACE TECHNOLOGIES Abrasive, Finishing Belt, 1.5x30", 80gr, Coated, 1-1/2" W, 30" L, 80 Grit, CoolCut XX (14X158)
- Vsm Coated Sanding Belts