Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Ceramic, 37x75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 283421
Zoro # G1916107
product price: $211.99
/pk 2, $106.00/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 75"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 283421
- Zoro # G1916107
- UPC # 00662558001511
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Abrasive Belt,60 Grit,Ceramic,37x75",PK2 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,Ceramic,37x75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 40 Grit (7100109866)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941041)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 60 Grit (08834180307)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-060048008)
- VSM Abrasive Belt, 36 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 36 Grit, Very Coarse, Aluminum Oxide (21207)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (97580)
- VSM Abrasive Belt, 60 Grit, Zirc, 3 x 120", PK10, Coated, 3" W, 120" L, 60 Grit, Medium, Zirconia, ZK713X (214645)
- VSM Abrasive Belt, 80 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Zirconia, ZK713X (144227)
- VSM Abrasive Belt, 100 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 100 Grit, Fine, Aluminum Oxide (104418)
- VSM Abrasive Belt, 40 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Silicon Carbide (113464)
- VSM Abrasive Belt, 180 Grit, AO, 25 x 60Z", PK2, Coated, 25" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (93069)
- Vsm Coated Sanding Belts