Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 307238
Zoro # G1886339
product price: $33.59
/pk 10, $3.36/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 2"
- Length 36"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307238
- Zoro # G1886339
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2" |
Length | 36" |
Details
Item | Abrasive Belt,60 Grit,Ceramic,2x36",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,Ceramic,2x36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1" Natural Bristle and Wood Handle Chip Brush (TA610)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P320G (66261155378)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, AO, 60G, Med, Prpl (66253363932)
- VSM Abrasive Belt, 80 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Aluminum Oxide (20256)
- VSM Abrasive Belt, 60 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Aluminum Oxide, KK711X (1522)
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- VSM Abrasive Belt, 100 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (96170)
- VSM Abrasive Belt, 24 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 24 Grit, Extra Coarse, Zirconia (109029)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020072006)
- Vsm Coated Sanding Belts