Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Ceramic, 1x60", PK10, Coated, 1" W, 60" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 287053
Zoro # G1916910
product price: $28.29
/pk 10, $2.83/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 60"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 287053
- Zoro # G1916910
- UPC # 00662558005571
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 60" |
Details
Item | Abrasive Belt,60 Grit,Ceramic,1x60",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,Ceramic,1x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 7/8 Z40 T-27 (MAX4540ZJE)
- MIRKA Backup Pad 8" Grip 8H (908M5GV)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 6" dia. (07660705488)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100064178)
- VSM Abrasive Belt, 24 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 24 Grit, Extra Coarse, KK711X (88507)
- VSM Abrasive Belt, 100 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 100 Grit, Fine, Zirconia, ZK713X (110179)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (136972)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 400 Grit, Extra Fine, Aluminum Oxide (260327)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 60", PK10, Coated, 2" W, 60" L, 60 Grit, Coarse, Zirconia, ZK713X (105858)
- VSM Abrasive Belt, 60 Grit, AO, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 60 Grit, Medium, Aluminum Oxide (1561)
- ARC ABRASIVES Belt Predator 1 X 42 120, Coated, 1" W, 42" L, 120 Grit, Ceramic, Predator, Yellow (71-010042008)
- Vsm Coated Sanding Belts