Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 60 Grit, Medium, Ceramic, XK870X
Mfr # 282806
Zoro # G1915748
product price: $26.45
/pk 10, $2.65/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 42"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 282806
- Zoro # G1915748
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 42" |
Details
Item | Abrasive Belt,60 Grit,Ceramic,1x42",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Ceramic |
Series | XK870X |
Color | Red |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,Ceramic,1x42 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 6 In., 40 G, PK25 (8440035)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 120Z (50916)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 50G, PK25 (69957398012)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 80 Grit Silicon Carbide (28104)
- VSM Abrasive Belt, 220 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 220 Grit, Very Fine, CK721X, Black (71025)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- VSM Abrasive Belt, 240 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 240 Grit, Very Fine, Aluminum Oxide (114250)
- VSM Abrasive Belt, 50 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1465)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (288368)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722075)
- Vsm Coated Sanding Belts