Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 50 x 103", PK2, Coated, 50" W, 103" L, 60 Grit, Medium, Aluminum Oxide
Mfr # 7009
Zoro # G1888840
product price: $196.47
/pk 2, $98.24/ea
Free Shipping & Returns
$196.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 50"
- Length 103"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 7009
- Zoro # G1888840
- UPC # 00662558021564
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 50" |
Length | 103" |
Details
Item | Abrasive Belt,60 Grit,AO,50 x 103",PK2 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,AO,50 x 103 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 80 Grit, 2in, PK100 (66623319004)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4 (25161)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1000 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1000)
- VSM Abrasive Belt, 80 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (81337)
- VSM Abrasive Belt, 36 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, CK721X, Black (252591)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Ceramic, XK870X (287025)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (96171)
- VSM Abrasive Belt, 180 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 180 Grit, Very Fine, Aluminum Oxide (13573)
- VSM Abrasive Belt, 120 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Ceramic, XK870X (284178)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957398025)
- Vsm Coated Sanding Belts