Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 4 x 54", PK10, Coated, 4" W, 54" L, 60 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 1577
Zoro # G1909140
product price: $47.37
/pk 10, $4.74/ea
$47.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 54"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1577
- Zoro # G1909140
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 54" |
Details
Item | Abrasive Belt,60 Grit,AO,4 x 54",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,AO,4 x 54 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721245)
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 (7100023339)
- 3M File Belt Arm #28368 Repair Kit 30663, 1 Per Poly Bag 1/pk (30663)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4" X 3/8-24" (15D035)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- VSM Abrasive Belt, 60 Grit, SC, 6 x 48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Silicon Carbide, Black (41682)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Silicon Carbide, Black (17788)
- VSM Abrasive Belt, 180 Grit, AO, 25 x 60Z", PK2, Coated, 25" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (93069)
- VSM Abrasive Belt, 240 Grit, AO, 36 x 75", PK2, Coated, 36" W, 75" L, 240 Grit, Very Fine, Aluminum Oxide (116787)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 60 Grit, Medium, Ceramic, XK870X (307238)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072791441)
- Vsm Coated Sanding Belts