Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 12968
Zoro # G1907040
product price: $35.89
/pk 10, $3.59/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 36"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 12968
- Zoro # G1907040
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Abrasive Belt,60 Grit,AO,4 x 36",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,AO,4 x 36 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 3" x 1" x 1/4" 80 Grit Aluminum Oxide (70101)
- DIABLO Sanding Disc, Hook and Loop, 5", 150G, PK15 (DCD050150H15G)
- MERIT Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Blue (08834194011)
- ZORO SELECT Carbide Bur, Ball, 1/2 (19D851)
- VSM Abrasive Belt, 180 Grit, SC, 4 x 132", PK10, Coated, 4" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (208298)
- VSM Abrasive Blt, 120 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 120 Grit, Fine, Ceramic, XK870X (283704)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 36 Grit, Very Coarse, Zirconia (116756)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Aluminum Oxide (5496)
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Ceramic, XK870X (290612)
- VSM Abrasive Blt, 100 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 100 Grit, Fine, Ceramic, XK870X (283702)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728682)
- Vsm Coated Sanding Belts