Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 4 x 168", PK10, Coated, 4" W, 168" L, 60 Grit, Medium, Aluminum Oxide
Mfr # 9215
Zoro # G1891029
product price: $128.39
/pk 10, $12.84/ea
Free Shipping & Returns
$128.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 4"
- Length 168"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 9215
- Zoro # G1891029
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 168" |
Details
Item | Abrasive Belt,60 Grit,AO,4 x 168",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,AO,4 x 168 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Inverted Cone, 1/4, 1/4 Shank (310-002227)
- AVANTI PRO Ap 4-1/2X5/8-11 Qk Strp Nonwovn (PNW045STRB01G)
- JR PRODUCTS JR Products 70535 Bead Catch - 2" (70535)
- FLEX-HONE TOOL GBD500600BC FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC) (GBD500600BC)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 100 Grit, Fine, Silicon Carbide, Black (21209)
- VSM Abrasive Belt, 36 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 36 Grit, Very Coarse, Ceramic, Red (283834)
- VSM Abrasive Belt, 80 Grit, Zirc, 25 x 60", PK2, Coated, 25" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (138266)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 60", PK10, Coated, 1" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (202115)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 80 Grit, Medium, Aluminum Oxide, KK711X (228760)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 42", PK10, Coated, 1" W, 42" L, 120 Grit, Fine, Zirconia, ZK713X (106932)
- VSM Abrasive Belt, 50 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Zirconia, Blue (100276)
- Vsm Coated Sanding Belts