Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 60 Grit, Medium, Aluminum Oxide, Brown
Mfr # 1636
Zoro # G1909168
product price: $115.54
/pk 2, $57.77/ea
Free Shipping & Returns
$115.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 37"
- Length 75"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 1636
- Zoro # G1909168
- UPC # 662558001795
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Abrasive Belt,60 Grit,AO,37 x 75",PK2 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,AO,37 x 75 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (94022)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- WALTER SURFACE TECHNOLOGIES Double-row Cup Brush Knot 5" X 5/8"-11 (13G574)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TS (7000045283)
- VSM Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black (100554)
- VSM Abrasive Belt, 120 Grit, AO, 25 x 75", PK2, Coated, 25" W, 75" L, 120 Grit, Fine, Aluminum Oxide, Brown (1969)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307855)
- VSM Abrasive Belt, 120 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 120 Grit, Fine, Silicon Carbide, Black (2792)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- VSM Abrasive Belt, 240 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 240 Grit, Very Fine, Silicon Carbide (13514)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- Vsm Coated Sanding Belts