Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 60 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 1564
Zoro # G1909043
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3"
- Length 24"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 1564
- Zoro # G1909043
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3" |
Length | 24" |
Details
Item | Abrasive Belt,60 Grit,AO,3 x 24",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,AO,3 x 24 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Blade Diamond Turbo 4-1/2In (937341OR)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520311)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- VSM Abrasive Belt, 60 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Ceramic, XK870X (283226)
- VSM Abrasive Belt, 80 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, KK711X, Brown (1643)
- VSM Abrasive Belt, 80 Grit, SC, 3 x 18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Silicon Carbide, Black (209789)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- VSM Abrasive Belt, 60 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (64388)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398020)
- Vsm Coated Sanding Belts