Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 23857
Zoro # G1913709
product price: $13.58
/pk 10, $1.36/ea
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 30"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 23857
- Zoro # G1913709
- UPC # 00662558010520
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 30" |
Details
Item | Abrasive Belt,60 Grit,AO,1 x 30",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,60 Grit,AO,1 x 30 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 2"W x 150 ft. L, 150G, Brown (66261126296)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, Surface Conditioning, Coarse, Blendex (07H502)
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #150 (M-160461)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X (213889)
- VSM Abrasive Belt, 120 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 120 Grit, Fine, Silicon Carbide (212500)
- VSM Abrasive Belt, 80 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Silicon Carbide (113465)
- VSM Abrasive Belt, 180 Grit, SC, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (211197)
- VSM Abrasive Belt, 80 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Aluminum Oxide, KK711X (75634)
- VSM Abrasive Belt, 24 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 24 Grit, Extra Coarse, Zirconia (109029)
- VSM Abrasive Belt, 400 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 400 Grit, Extra Fine, Aluminum Oxide (260327)
- Vsm Coated Sanding Belts