Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 60 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Aluminum Oxide, KK711X
Mfr # 1522
Zoro # G1909411
$10.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1"
- Length 12"
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vsm
- MFR # 1522
- Zoro # G1909411
- UPC # 00662558019332
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1" |
Length | 12" |
Details
Item | Abrasive Belt,60 Grit,AO,1 x 12",PK10 |
Abrasive Type | Coated |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Series | KK711X |
Color | Brown |
Backing Weight | X |
Backing Material | Cloth |
Description
Abrasive Belt,60 Grit,AO,1 x 12 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qlok-R Predator 1Ply 2In 80 (71-31654-2)
- SPECTRUM All Purpose Tube Brush 12 (4015400)
- DEDECO SUNBURST 1" TC DISCS WHITE 120 GRIT (A/O) 48/BX (1278)
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- VSM Abrasive Belt, 36 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 36 Grit, Very Coarse, Aluminum Oxide (84289)
- VSM Abrasive Belt, 80 Grit, SC, 4 x 36", PK10, Coated, 4" W, 36" L, 80 Grit, Medium, Silicon Carbide, Black (102373)
- VSM Abrasive Belt, 50 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (105530)
- VSM Abrasive Belt, 50 Grit, Ceramic, 1x42", PK10, Coated, 1" W, 42" L, 50 Grit, Coarse, Ceramic, XK870X (289061)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- PORTER-CABLE 2-1/2" x 14" AO 80g belt 5 pack (712400805)
- Vsm Coated Sanding Belts