Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Zirconia, Blue
Mfr # 100276
Zoro # G1902253
product price: $50.65
/pk 10, $5.06/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 60"
- Abrasive Type Coated
- Abrasive Material Zirconia
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 100276
- Zoro # G1902253
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 60" |
Details
Item | Abrasive Belt,50 Grt,Zirc,2-1/2x60",PK10 |
Abrasive Type | Coated |
Abrasive Material | Zirconia |
Grit | 50 |
Grade | Coarse |
Series | ZK713X |
Color | Blue |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grt,Zirc,2-1/2x60 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Abrasive Cross Pad, 80 Grit, 3" L x 3" W (08834182140)
- DIABLO Sand Disc, Hook/Loop, 6 Hole, 6", 220G, PK10 (DCD060220H10G)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-035015505)
- BOSCH Metal Cutting T27 5" x .098 (CWX27M500)
- VSM Abrsive Belt, 40 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 40 Grit, Coarse, Ceramic (291129)
- VSM Abrasive Belt, 120 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Aluminum Oxide (116192)
- VSM Abrasive Belt, 80 G, Cer, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 80 Grit, Medium, Ceramic, Red (284077)
- VSM Abrasive Belt, 40 Grit, SC, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Silicon Carbide (100548)
- VSM Abrasive Belt, 24 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 24 Grit, Extra Coarse, Zirconia, Blue (127060)
- VSM Abrasive Belt, 36 Grit, AO, 1-1/2x72", PK10, Coated, 1-1/2" W, 72" L, 36 Grit, Very Coarse, KK711X (1125)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (112847)
- Vsm Coated Sanding Belts