Shop All Coated Sanding Belts
Vsm
Abrasive Belt, 50 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Ceramic, XK870X
Mfr # 307819
Zoro # G1885998
product price: $15.95
/pk 20, $0.80/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vsm
- MFR # 307819
- Zoro # G1885998
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Abrasive Belt,50 Grt,Ceramc,3/8x13",PK20 |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 50 |
Grade | Coarse |
Series | XK870X |
Color | Red |
Backing Material | Cloth |
Backing Weight | X |
Description
Abrasive Belt,50 Grt,Ceramc,3/8x13 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 1 qt Sharpening Stone Oil Clear (61463687775)
- MIRKA Grip Disc, 6", P500, PK50 (23-622-500)
- PFERD 9/16" Miniature Cup Brush - 1/8" Stem, Soft Bristle (83252)
- DYNABRADE Non-Vacuum Bcksplsh Radius Dsc Pad, 1/2" (58022)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 40 Grit, Coarse, Ceramic, XK870X (288368)
- VSM Abrasive Belt, 50 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 50 Grit, Coarse, Zirconia, ZK713X (113166)
- VSM Abrasive Belt, 36 Grt, Zirc, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 36 Grit, Very Coarse, Zirconia (83648)
- VSM Abrasive Belt, 120 Grit, AO, 2 x 60", PK10, Coated, 2" W, 60" L, 120 Grit, Fine, Aluminum Oxide, KK711X (1899)
- VSM Abrasive Belt, 80 G, Cer, 2-1/2 x 48", PK10, Coated, 2-1/2" W, 48" L, 80 Grit, Medium, Ceramic, XK870X (286981)
- VSM Abrasive Belt, 80 Grt, Ceramc, 3/4x18", PK20, Coated, 3/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (281752)
- Vsm Coated Sanding Belts